Zoro Homepage

Pin, Steel, 5mm dia., PK25

  • Mfr # M39060.050.0040

  • Zoro # G2529926


product price: $5.05
/pk 25, $0.20/ea

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Spring Pin Type
Slotted
Pin Diameter
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39060.050.0040
Zoro #
G2529926
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
5 mm
Shank Length
40 mm
Outside Dia.
5 mm
Fastener Length
40 mm
Nominal Diameter
5 mm
Overall Length
40mm
Chamfer Diameter
4.4 mm
Wall Thickness
0.5 mm
Number of Sizes
1
Minimum Chamfer Length
0.5 mm
Usable Length
40 mm

Description

Slotted Spring Pin, 5mm dia,40mm L,Slotted,PK25, System of Measurement Metric, Pin Diameter 5 mm, Pin Type Slotted, Material Steel, Finish Plain, Usable Length 40 mm, End Type Chamfered, Chamfer Diameter 4.4 mm, Wall Thickness 0.5 mm, Shank Length 40 mm, Minimum Chamfer Length 0.5 mm, Nominal Diameter 5 mm, Standards D7346, ISO13337, Product Type Spring Pin, Manufacturer Location Globally Sourced, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.