Zoro Homepage

Pin, Steel, 5mm dia., PK50

  • Mfr # M39060.050.0008

  • Zoro # G2529950


product price: $9.05
/pk 50, $0.18/ea

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Spring Pin Type
Slotted
Pin Diameter
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39060.050.0008
Zoro #
G2529950
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
5 mm
Shank Length
8 mm
Outside Dia.
5 mm
Fastener Length
8 mm
Nominal Diameter
5 mm
Overall Length
8mm
Chamfer Diameter
4.4 mm
Wall Thickness
0.5 mm
Number of Sizes
1
Minimum Chamfer Length
0.5 mm
Usable Length
8 mm

Description

Slotted Spring Pin, 5mm dia,8mm L,Slotted,PK50, System of Measurement Metric, Pin Diameter 5 mm, Pin Type Slotted, Material Steel, Finish Plain, Usable Length 8 mm, End Type Chamfered, Chamfer Diameter 4.4 mm, Wall Thickness 0.5 mm, Shank Length 8 mm, Minimum Chamfer Length 0.5 mm, Nominal Diameter 5 mm, Standards D7346, ISO13337, Product Type Spring Pin, Manufacturer Location Globally Sourced, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.