Zoro Homepage

Pin, Steel 60HRC, 12mm dia., PK5

  • Mfr # M39078.120.0036

  • Zoro # G3422861


product price: $6.79
/pk 5, $1.36/ea

Key Features

Pin Item
Dowel Pin
Pin Type
Standard
System of Measurement
Metric
Dowel Pin Type
Standard Dowel
Pin Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39078.120.0036
Zoro #
G3422861
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
12 mm
Nominal Diameter
12 mm
Shank Length
36 mm
Fastener Length
36 mm
Overall Length
36mm
Dia.
12mm
Pin Dia.
12.0 mm

Details

Item
Dowel Pin
Pin Item
Dowel Pin
Pin Type
Standard
System of Measurement
Metric
Dowel Pin Type
Standard Dowel
Basic Material
Steel
Material
Steel
Fastener Finish
Plain
Finish
Plain
Standards
D6325
Type
Dowel
Dimensional Standards
DIN 6325, ISO 8734A
Manufacturer Location
Globally Sourced
Material Grade/Class
Ungraded
Product Type
Dowel Pin
Pack Size
Small Pack

Description

Dowel Pin,Steel,12mm dia,36mm L,PK5, Pin Type Slip Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 12 mm, Product Type Dowel Pin, Shank Length 36 mm, System of Measurement Metric, Nominal Diameter 12 mm, Standards D6325, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards DIN 6325, ISO 8734A, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.