Zoro Homepage

Pin, Steel 60HRC, 12mm dia., PK5

  • Mfr # M39078.120.0050

  • Zoro # G3422837


product price: $4.69
/pk 5, $0.94/ea
Sold in multiples of 2 for $9.38

Key Features

Pin Item
Dowel Pin
Pin Type
Standard
Dowel Pin Type
Standard Dowel
System of Measurement
Metric
Pin Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39078.120.0050
Zoro #
G3422837
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
12 mm
Nominal Diameter
12 mm
Shank Length
50 mm
Fastener Length
50 mm
Pin Dia.
12.0 mm
Overall Length
50mm
Dia.
12mm
Shank Length Tolerance
+/-0.310 mm
Outside Diameter Tolerance
+0.007/+0.018 mm

Details

Item
Dowel Pin
Pin Item
Dowel Pin
Pin Type
Standard
Dowel Pin Type
Standard Dowel
System of Measurement
Metric
Basic Material
Steel
Fastener Finish
Plain
Material
Steel
Rockwell Hardness
C60
Finish
Plain
Standards
DIN 6325, ISO 8734A, NEN 2282, NF E27-475
Type
Dowel
Product Type
Dowel Pin
Material Grade/Class
Ungraded
Dimensional Standards
DIN 6325, ISO 8734A
Manufacturer Location
Globally Sourced

Description

Dowel Pin,Steel,12mm dia,50mm L,PK5, Pin Type Slip Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 12 mm, Shank Length Tolerance +/-0.310 mm, Outside Diameter Tolerance +0.007/+0.018 mm, Thread Size Not Applicable, Rockwell Hardness C60, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 50 mm, System of Measurement Metric, Nominal Diameter 12 mm, Standards DIN 6325, ISO 8734A, NEN 2282, NF E27-475, Grip Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.