Zoro Homepage

Pin, Steel 60HRC, 20mm dia.

  • Mfr # M39078.200.0080

  • Zoro # G3422758


product price: $8.29
/ea

Key Features

Pin Item
Dowel Pin
Pin Type
Standard
Dowel Pin Type
Standard Dowel
System of Measurement
Metric
Pin Diameter
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39078.200.0080
Zoro #
G3422758
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
20 mm
Nominal Diameter
20 mm
Shank Length
80 mm
Fastener Length
80 mm
Pin Dia.
20.0 mm
Dia.
20mm
Overall Length
80mm
Shank Length Tolerance
+0.800/-0.000 mm
Outside Diameter Tolerance
+0.008/+0.021 mm

Description

Dowel Pin,Steel,20mm dia,80mm L, Pin Type Slip Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 20 mm, Shank Length Tolerance +0.800/-0.000 mm, Outside Diameter Tolerance +0.008/+0.021 mm, Thread Size Not Applicable, Rockwell Hardness C60, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 80 mm, System of Measurement Metric, Nominal Diameter 20 mm, Standards DIN 6325, ISO 8734A, NEN 2282, NF E27-475, Grip Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.