Zoro Homepage

Pin, Steel 60HRC, 4mm dia., PK25

  • Mfr # M39078.040.0008

  • Zoro # G2529725


product price: $3.45
/pk 25, $0.14/ea
Sold in multiples of 3 for $10.35

Key Features

Pin Item
Dowel Pin
Pin Type
Standard
Dowel Pin Type
Standard Dowel
System of Measurement
Metric
Pin Diameter
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39078.040.0008
Zoro #
G2529725
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
4 mm
Nominal Diameter
4 mm
Shank Length
8 mm
Fastener Length
8 mm
Pin Dia.
4 mm
Overall Length
8mm
Dia.
4mm

Details

Item
Dowel Pin
Pin Item
Dowel Pin
Pin Type
Standard
Dowel Pin Type
Standard Dowel
System of Measurement
Metric
Basic Material
Steel
Fastener Finish
Plain
Material
Steel
Finish
Plain
Type
Dowel
Standards
D6325
Material Grade/Class
Ungraded
Pack Size
Small Pack
Dimensional Standards
DIN 6325, ISO 8734A
Manufacturer Location
Globally Sourced
Product Type
Dowel Pin

Description

Dowel Pin,Steel,4mm dia,8mm L,PK25, Pin Type Slip Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 4 mm, Product Type Dowel Pin, Shank Length 8 mm, System of Measurement Metric, Nominal Diameter 4 mm, Standards D6325, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards DIN 6325, ISO 8734A, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.