Zoro Homepage

Pin, Steel 60HRC, 5mm dia., PK25

  • Mfr # M39078.050.0036

  • Zoro # G3423248


product price: $8.79
/pk 25, $0.35/ea
Sold in multiples of 2 for $17.58

Key Features

Pin Item
Dowel Pin
Pin Type
Standard
Dowel Pin Type
Standard Dowel
System of Measurement
Metric
Pin Diameter
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39078.050.0036
Zoro #
G3423248
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
5 mm
Nominal Diameter
5 mm
Shank Length
36 mm
Fastener Length
36 mm
Pin Dia.
5.0 mm
Dia.
5mm
Overall Length
36mm
Outside Diameter Tolerance
+0.004/+0.012 mm
Shank Length Tolerance
+/-0.310 mm

Description

Dowel Pin,Steel,5mm dia,36mm L,PK25, Pin Type Slip Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 5 mm, Shank Length Tolerance +/-0.310 mm, Outside Diameter Tolerance +0.004/+0.012 mm, Thread Size Not Applicable, Rockwell Hardness C60, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 36 mm, System of Measurement Metric, Nominal Diameter 5 mm, Standards DIN 6325, ISO 8734A, NEN 2282, NF E27-475, Grip Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.