Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Dowel Pin, 6 mm Nominal Dia, 26 mm L, Steel, 25 PK

  • Mfr # M39078.060.0026

  • Zoro # G2529670


product price: $11.65
/pk 25, $0.47/ea

Key Features

Pin Type
Standard
System of Measurement
Metric
Pin Diameter
7 mm
Nominal Diameter
6 mm
Shank Length
27 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39078.060.0026
Zoro #
G2529670
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
7 mm
Nominal Diameter
6 mm
Shank Length
27 mm
Overall Length
26mm
Outside Diameter Tolerance
+0.004/+0.012 mm
Shank Length Tolerance
+/-0.260 mm

Details

Item
Dowel Pin
Pin Type
Standard
System of Measurement
Metric
Material
Steel
Rockwell Hardness
C60
Material Grade/Class
Ungraded
Finish
Plain
Standards
DIN 6325, ISO 8734A, NEN 2282, NF E27-475
Dimensional Standards
DIN 6325, ISO 8734A
Manufacturer Location
Globally Sourced

Description

Dowel Pin,Steel,6mm dia,26mm L,PK25, Pin Type Slip Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 6 mm, Shank Length Tolerance +/-0.260 mm, Outside Diameter Tolerance +0.004/+0.012 mm, Thread Size Not Applicable, Rockwell Hardness C60, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 26 mm, System of Measurement Metric, Nominal Diameter 6 mm, Standards DIN 6325, ISO 8734A, NEN 2282, NF E27-475, Grip Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.