Zoro Homepage

Pin, Steel 60HRC, 8mm dia., PK5

  • Mfr # M39078.080.0080

  • Zoro # G3422986


product price: $4.19
/pk 5, $0.84/ea

Key Features

Pin Item
Dowel Pin
Pin Type
Standard
Dowel Pin Type
Standard Dowel
System of Measurement
Metric
Pin Diameter
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39078.080.0080
Zoro #
G3422986
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
8 mm
Nominal Diameter
8 mm
Shank Length
80 mm
Fastener Length
80 mm
Pin Dia.
8.0 mm
Dia.
8mm
Overall Length
80mm
Shank Length Tolerance
+0.800/-0.000 mm
Outside Diameter Tolerance
+0.006/+0.015 mm

Details

Item
Dowel Pin
Pin Item
Dowel Pin
Pin Type
Standard
Dowel Pin Type
Standard Dowel
System of Measurement
Metric
Basic Material
Steel
Fastener Finish
Plain
Material
Steel
Rockwell Hardness
C60
Finish
Plain
Type
Dowel
Standards
DIN 6325, ISO 8734A, NEN 2282, NF E27-475
Product Type
Dowel Pin
Material Grade/Class
Ungraded
Dimensional Standards
DIN 6325, ISO 8734A
Manufacturer Location
Globally Sourced

Description

Dowel Pin,Steel,8mm dia,80mm L,PK5, Pin Type Slip Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 8 mm, Shank Length Tolerance +0.800/-0.000 mm, Outside Diameter Tolerance +0.006/+0.015 mm, Thread Size Not Applicable, Rockwell Hardness C60, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 80 mm, System of Measurement Metric, Nominal Diameter 8 mm, Standards DIN 6325, ISO 8734A, NEN 2282, NF E27-475, Grip Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.