Zoro Homepage

Pin, Steel, 6mm dia., PK5

  • Mfr # M39630.065.0001

  • Zoro # G3420256


product price: $13.79
/pk 5, $2.76/ea

Key Features

Pin Item
Cotter Pin
Pin Type
Hammerlock
System of Measurement
Metric
Cotter Pin Type
Hairpin
Pin Diameter
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39630.065.0001
Zoro #
G3420256
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
6 mm
Shank Length
120 mm
Pin Dia.
6 mm
Fastener Length
120 mm
Nominal Diameter
6mm
Overall Length
120mm
Number of Sizes
1
Fits Shaft Dia.
24 to 36mm

Description

Cotter Pin,Bridge,6mm dia,120mm L,PK5, System of Measurement Metric, Pin Diameter 6 mm, Pin Type Bridge, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Cotter Pin, Shank Length 120 mm, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.