Zoro Homepage

Pin, Steel, 8mm dia.

  • Mfr # M39610.090.0001

  • Zoro # G3420299


product price: $4.75
/ea

Key Features

Pin Item
Cotter Pin
Pin Type
Hammerlock
System of Measurement
Metric
Cotter Pin Type
Hairpin
Pin Diameter
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39610.090.0001
Zoro #
G3420299
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
8 mm
Shank Length
110 mm
Pin Dia.
8 mm
Fastener Length
110 mm
Overall Length
110mm
Nominal Diameter
8mm
Number of Sizes
1
Fits Shaft Dia.
30 to 45mm

Description

Cotter Pin,Bridge,8mm dia,110mm L, System of Measurement Metric, Pin Diameter 8 mm, Pin Type Bridge, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Cotter Pin, Shank Length 110 mm, Manufacturer Location Globally Sourced, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.