Zoro Homepage

Pin, Steel, 8mm dia., PK10

  • Mfr # M39060.080.0036

  • Zoro # G3424830


product price: $4.09
/pk 10, $0.41/ea

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Spring Pin Type
Slotted
Pin Diameter
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39060.080.0036
Zoro #
G3424830
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
8 mm
Shank Length
36 mm
Outside Dia.
8 mm
Fastener Length
36 mm
Nominal Diameter
8 mm
Overall Length
36mm
Chamfer Diameter
7 mm
Wall Thickness
0.75 mm
Number of Sizes
1
Usable Length
36 mm
Minimum Chamfer Length
1.5 mm

Description

Slotted Spring Pin, 8mm dia,36mm L,Slotted,PK10, System of Measurement Metric, Pin Diameter 8 mm, Pin Type Slotted, Material Steel, Finish Plain, Usable Length 36 mm, End Type Chamfered, Chamfer Diameter 7 mm, Wall Thickness 0.75 mm, Shank Length 36 mm, Minimum Chamfer Length 1.5 mm, Nominal Diameter 8 mm, Standards D7346, ISO13337, Product Type Spring Pin, Manufacturer Location Globally Sourced, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.