Shop ZORO SELECT
See all product information
Create Account
Full Length Grooved Pin with Pilot Type A 10 PK
Mfr # M39700.080.0060
Zoro # G3419720
product price:Â
$
12.89
/pk of 10, $1.29/ea
Key Features
Pin Item
Full Length Grooved Pin with Pilot
System of Measurement
Metric
Grooved Pin Type
Type A
Basic Material
Free Cutting Steel
Fastener Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M39700.080.0060
- Zoro #
- G3419720
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Pin Dia.
- 8 mm
- Overall Length
- 60 mm
- Pin Diameter
- 8 mm
- Shank Length
- 60 mm
- Number of Sizes
- 1
Details
- Pin Item
- Full Length Grooved Pin with Pilot
- System of Measurement
- Metric
- Grooved Pin Type
- Type A
- Basic Material
- Free Cutting Steel
- Fastener Finish
- Plain
- Standards
- DIN 1470
- Material
- Steel
- Finish
- Plain
- Item
- Grooved Pin,8mm dia,60mm L,PK10
- Type
- Type A
- Product Type
- Grooved Pin
- Pin Type
- Type A
- Pack Size
- Small Pack
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- Ungraded
- Number of Pieces
- 1
Description
Grooved Pin,8mm dia,60mm L,PK10, System of Measurement Metric, Pin Diameter 8 mm, Shank Length 60 mm, Pin Type Type A, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1470, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.