Zoro Homepage

Pin, Steel, 8mm dia., PK25

  • Mfr # M39060.080.0020

  • Zoro # G3424867


product price: $6.69
/pk 25, $0.27/ea
Sold in multiples of 2 for $13.38

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Spring Pin Type
Slotted
Pin Diameter
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39060.080.0020
Zoro #
G3424867
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
8 mm
Shank Length
20 mm
Outside Dia.
8 mm
Fastener Length
20 mm
Nominal Diameter
8 mm
Overall Length
20mm
Chamfer Diameter
7 mm
Wall Thickness
0.75 mm
Number of Sizes
1
Minimum Chamfer Length
1.5 mm
Usable Length
20 mm

Description

Slotted Spring Pin, 8mm dia,20mm L,Slotted,PK25, System of Measurement Metric, Pin Diameter 8 mm, Pin Type Slotted, Material Steel, Finish Plain, Usable Length 20 mm, End Type Chamfered, Chamfer Diameter 7 mm, Wall Thickness 0.75 mm, Shank Length 20 mm, Minimum Chamfer Length 1.5 mm, Nominal Diameter 8 mm, Standards D7346, ISO13337, Product Type Spring Pin, Manufacturer Location Globally Sourced, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.