Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe and Conduit Thread Die, Size 1/8"-28

  • Mfr # 13693

  • Zoro # G8343574


product price: $91.89
/ea
Free Shipping & Returns

Key Features

Thread Type
BSPP
Thread Direction
Right Hand
Threads per Inch
28
Thread Standard
BSPP
Outside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13693
Zoro #
G8343574
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1 in
Thread Size
1/8"-28
Die Thread Size
1/8-28
Die Thickness
3/8 in

Details

Item
Pipe and Conduit Thread Die
Thread Type
BSPP
Thread Direction
Right Hand
Threads per Inch
28
Thread Standard
BSPP
Die Shape
Round
Integrated Handle
No
Finish - Machining
Bright (Uncoated)
Die Material
High Speed Steel
Primary Material Application ISO Code
H1, K1, K2, N1, N2, P1, P2, P3
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel

Description

Pipe and Conduit Thread Die, Die Shape Round, Die Material High Speed Steel, Thread Size 1/8 In.-28, Thread Standard BSPP, Thread Type BSPP, Die Thread Size 1/8-28, Threads per Inch 28, Thread Direction Right Hand, Die Thickness 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.