Shop ZORO SELECT

Straight Black Coated Malleable Iron Pipe Fitting, 1-1/2" x 1" Pipe, Female BSPT, Malleable Iron

  • Mfr # 793FC7
  • Zoro # G004415814

product price: 
$
20.59
/ea

Key Features

Specific Fitting Shape
Straight
Fitting Connection Type
Female BSPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
1-1/2" x 1"
Class
Class 150
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
793FC7
Zoro #
G004415814
UPC #
193005239633
Country of Origin
China

Dimensions

Pipe Size (Fittings)
1-1/2" x 1"
Fitting Side B Outside Diameter
1 19/64 in
Fitting Thread Size B
1"-11
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side A Outside Diameter
1 7/8 in
Fitting Side B Nominal Pipe Size
1 in
Bend Nominal Dimensions
2 x 2 1/3
Fitting Thread Size A
1 1/2"-11
Overall Length
2 5/16 in
Wire Rope Length
2 5/16 in
Length
2 5/16 in

Details

Specific Fitting Shape
Straight
Fitting Connection Type
Female BSPT
Pipe Fitting Material
Malleable Iron
Class
Class 150
Item
Metal Pipe Elbow
Standards
ASTM A197, BS EN 1562
Fitting Side B Gender
Female
Material Grade
KTH350-10
Low Lead Certified Standard
N/A - Compliant
Fitting Side A Pipe Threading
11
Maximum Operating Pressure
150 psi
Low Lead Compliance Level
Compliant
For Pipe Schedule
Schedule 40
Application
Air, Gases, Oils
Fitting Side B Pipe Threading
11
Fitting Side B Type
Threaded
Includes Pre-Applied Thread Sealant
No
Finish/Coating
Black Coated
Max. Steam Pressure
360 psi
Includes Seal
No
Fitting Side A Gender
Female
Color
Black
Fitting Side A Type
Threaded
Side A Thread Type
BSPT
Gravity Flow
Pressure
Side B Thread Type
BSPT
Manufacture Location
Globally Sourced
Wire Color
Black

Description

Straight, Malleable Iron, Black Coated, KTH350-10, Class Class 150, For Pipe Schedule Schedule 40, 1 1/2 in, Female, Threaded, 1 7/8 in, 11, 1 1/2 In.-11, 1 in, Female, Threaded, 1 19/64 in, 11, 1 In.-11, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.