Shop ZORO SELECT

Cap Black Coated Malleable Iron Pipe Fitting, 1-1/4" Pipe, FBSPT, Iron, Class 150

  • Mfr # 793FH5
  • Zoro # G904415938

product price: 
$
12.15
/ea

Key Features

Specific Fitting Shape
Cap
Fitting Connection Type
FBSPT
Pipe Fitting Material
Iron
Pipe Size (Fittings)
1-1/4"
Class
Class 150
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
793FH5
Zoro #
G904415938
UPC #
193005240110
Country of Origin
China

Dimensions

Pipe Size (Fittings)
1-1/4"
Outside Diameter
2 1/16 in
Overall Length
2 3/32 in
Thread Size
1 1/4"-11
Nominal Pipe Size
1 1/4 in
Wire Rope Length
2 3/32 in
Length
2 3/32 in

Details

Specific Fitting Shape
Cap
Fitting Connection Type
FBSPT
Pipe Fitting Material
Iron
Class
Class 150
Item
Cap
Standards
ASTM A197, BS EN 1562
Temp. Range
-5 Degrees to 570 Degrees F
Max. Steam Pressure
290 psi
Fitting Side A Type
Pipe Fittings
Low Lead Certified Standard
No
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Maximum Operating Pressure
150 psi @ 72 Degrees F
Color
Black
Fitting Side A Pipe Threading
11
Magnetic
No
Material Grade
KTH350-10
Low Lead Compliance Level
Compliant
For Pipe Schedule
Schedule 40
Finish/Coating
Black-Coated
Thread Type
BSPT
Manufacture Location
Globally Sourced
Maximum Operating Temperature
570 Degrees F
Minimum Operating Temperature
-5 Degrees F
Wire Color
Black

Description

Cap, 1 1/4 in Nominal Pipe Size, Iron, Black, BS EN 1562, Class Class 150, For Pipe Schedule 40, FBSPT, 2 1/16 in Outside Diameter, 2 1/16 in Overall Length, 150 psi Maximum Operating Pressure, 290 psi Max. Steam Pressure, -5 Degrees F to 570 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, 11, 1 1/4-11, Magnetic No, Black

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.