Shop ZORO SELECT
See all product information
Create Account
Plug Black Coated Malleable Iron Pipe Fitting, 3/4" Pipe, MBSPT, Iron, Class 150
- Mfr # 793FJ2
- Zoro # G304415859
product price:Â
$
5.19
/ea
Key Features
Specific Fitting Shape
Plug
Fitting Connection Type
MBSPT
Pipe Fitting Material
Iron
Pipe Size (Fittings)
3/4"
Class
Class 150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 793FJ2
- Zoro #
- G304415859
- UPC #
- 193005240189
- Country of Origin
- China
Dimensions
- Pipe Size (Fittings)
- 3/4"
- Hex Size
- 19/32 in
- Thread Size
- 3/4"-14
- Overall Length
- 1 1/8 in
- Nominal Pipe Size
- 3/4 in
- Outside Diameter
- 3/4 in
- Wire Rope Length
- 1 1/8 in
- Length
- 1 1/8 in
Description
Plug, 3/4 in Nominal Pipe Size, Iron, Black, BS EN 1562, Class Class 150, For Pipe Schedule 40, MBSPT, 3/4 in Outside Diameter, 1 1/16 in Overall Length, 150 psi Maximum Operating Pressure, 290 psi Max. Steam Pressure, -5 Degrees F to 570 Degrees F, Plug Construction Solid, Plug Drive Style 19/32 In. Square, Includes Pre-Applied Thread Sealant No, Includes Seal No, 14, 3/4-14, Magnetic No, Black
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.