This item is Discontinued.

No Product Image Available

This item is Discontinued.

Zoro Select

Plug Black Coated Malleable Iron Pipe Fitting, MBSPT, Iron (Discontinued)

Mfr # 793FJ7
Zoro # G204415935
UPC # 193005240233
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
793FJ7
Zoro #
G204415935
UPC #
193005240233
Country of Origin
China

Dimensions

Nominal Pipe Size
2 1/2 in
Overall Length
1 9/16 in
Pipe Size
2 1/2 in
Fitting Pipe Size
2 1/2 in
Wire Rope Length
1 9/16 in
Length
1 9/16 in

Details

Specific Fitting Shape
Plug
Fitting Connection Type
Threaded
Pipe Fitting Material
Iron
Item
Black Coated Malleable Iron Pipe Fitting
Standards
ASTM A197, BS EN 1562
Fitting Side A Type
Pipe Fittings
Temp. Range
-5 Degrees F to 570 Degrees F
Pipe Fitting Connection Type
MBSPT
For Pipe Schedule
Schedule 40
Low Lead Compliance Level
Compliant
Fitting Side A Pipe Threading
11
Maximum Operating Pressure
150 psi
Color
Black
Class/Pressure
150 psi
Pressure Level
Low Pressure (100-299 psi)
Thread Type
BSPT
Minimum Operating Temperature
-5 Degrees F
Maximum Operating Temperature
570 Degrees F
Wire Color
Black

Description

Plug, 2 1/2 in Nominal Pipe Size, Malleable Iron, Not Applicable, For Pipe Schedule Schedule 40, Threaded, 1 9/16 in Overall Length, 150 psi Maximum Operating Pressure, -5 Degrees F to 570 Degrees F, 11, Black

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.