Shop ZORO SELECT

90 Degrees Elbow Galvanized Malleable Iron Pipe Fitting, 1" Pipe, Female BSPT, Malleable Iron

  • Mfr # 793FN0
  • Zoro # G804415779

product price: 
$
14.29
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Female BSPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
1"
Class
Class 150
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
793FN0
Zoro #
G804415779
UPC #
193005235147
Country of Origin
China

Dimensions

Pipe Size (Fittings)
1"
Fitting Side B Outside Diameter
1 19/64 in
Fitting Side A Outside Diameter
1 19/64 in
Fitting Side B Nominal Pipe Size
1 in
Fitting Thread Size A
1"-11
Fitting Thread Size B
1"-11
Fitting Side A Nominal Pipe Size
1 in
Bend Nominal Dimensions
1 2/3 x 2 2/7
Overall Length
2 9/32 in
Wire Rope Length
2 9/32 in
Length
2 9/32 in

Details

Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Female BSPT
Pipe Fitting Material
Malleable Iron
Class
Class 150
Item
Metal Pipe Elbow
Standards
ASTM A197, BS EN 1562
For Pipe Schedule
Schedule 40
Material Grade
KTH350-10
Includes Pre-Applied Thread Sealant
No
Low Lead Compliance Level
Compliant
Fitting Side B Pipe Threading
11
Color
Silver
Fitting Side A Pipe Threading
11
Fitting Side B Type
Threaded
Includes Seal
No
Application
Air, Gases, Oils
Fitting Side A Gender
Female
Max. Steam Pressure
360 psi
Low Lead Certified Standard
N/A - Compliant
Fitting Side B Gender
Female
Maximum Operating Pressure
150 psi
Fitting Side A Type
Threaded
Finish/Coating
Galvanized
Gravity Flow
Pressure
Side A Thread Type
BSPT
Side B Thread Type
BSPT
Wire Color
Silver

Description

90 Degrees Elbow, Malleable Iron, Galvanized, Not Applicable, Class Class 150, For Pipe Schedule 40, 1 in, Female, BSPT, 1 1/4 in, 11, 1 in -11, 1 in, Female, BSPT, 1 1/4 in, 11, 1 in -11, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.