Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Stake Truck, 6-Wheel, 72x36

  • Mfr # PST6W-3672-95

  • Zoro # G2247360


product price: $615.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 3/8 in
Overall Length
75 3/8 in
Overall Height
38 7/8 in
Load Capacity
3,600 lb
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PST6W-3672-95
Zoro #
G2247360
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
36 3/8 in
Overall Length
75 3/8 in
Overall Height
38 7/8 in
Deck Height
9 1/8 in
Deck Width
36 in
Deck Length
72 in
Caster Width
2 in
Caster Dia.
6"
Overall LxWxH
75-3/8 in x 36-3/8 in x 38-7/8 in
Caster Wheel Dia.
6 in
Deck LxWxH
72 in x 36 in x 9-1/8 in

Details

Item
Steel-Deck Platform Truck
Load Capacity
3,600 lb
Color
Gray
Wheel Type
Polyurethane
Finish
Textured Powder Paint
Gauge
14
Material
Steel
Caster Type
(2) Rigid, (4) Swivel
Includes
(4) Removable Pipe Stakes
Caster/Wheel Mounting Location
6-Wheel
Caster/Wheel Configuration
(2) Rigid, (4) Swivel
Caster Mounting Type
Plate
Frame Material
Steel
Deck Surface
Smooth
Number of Platforms
1
Deck Material
Steel
Deck Gauge
14 ga
Side Panel Type
No Side Panels
Caster Wheel/Tread Material
Polyurethane
Deck Construction
Solid
Frame Finish/Coating
Powder Coated
Handle Type
(4) Removable Corner Post
Deck Finish/Coating
Powder Coated

Description

Steel-Deck Platform Truck, Load Capacity 3,600 lb, Overall Height 38 7/8 in, Overall Length 75 3/8 in, Overall Width 36 3/8 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 14 ga, Deck Height 9 1/8 in, Deck Length 72 in, Deck Width 36 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type (4) Removable Corner Post, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.