Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 3/8"-18, Plug, 4 Flutes, NPT

  • Mfr # 15815

  • Zoro # G6543126


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.700"
Tap Style
Pipe
Tap Chamfer
Plug
Tap Dimension Type
Pipe
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15815
Zoro #
G6543126
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.700"
Tap Dimension Type
Pipe
Tap Size
3/8"
Overall Length
6"
Thread Length
1-1/16"
Pitch Diameter Limit
Not Rated
Tap Thread Size
3/8"-18
Thread Size
3/8"-18
Shank Length
4 15/16 in
75% Thread Drill Size
9/16 in
Square Size
0.5310 in
Tap Length Standard
ANSI
Size
3/8"

Details

Item
Pipe Tap
Tap Style
Pipe
Tap Chamfer
Plug
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
4
Tap Grouping
Tap
Tap Finish
Bright
List Number
Common Specials
Tap Thread Type
NPT
Number of Pieces
1
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
Common Special
Tap Type
Pipe
Material Grade - Machining
Common Special
Tap Shank Standard
ANSI
Thread Limit
Not Rated
Measurement System
Fractional Inch
Extended Shank
Yes
Thread Standard
NPT, NPTF
Threads per Inch
18
Extended Neck
Yes

Description

Extension Tap, Thread Size 3/8 In.-18, NPT, NPTF, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 9/16 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.