Zoro Homepage

Pipe Tap Plug, 5 Flutes

  • Mfr # 15464

  • Zoro # G6422315


product price: $91.65
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.563"
Tap Style
Pipe
Tap Chamfer
Plug
Tap Dimension Type
Pipe
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15464
Zoro #
G6422315
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.563"
Tap Dimension Type
Pipe
Tap Size
1/4"
Overall Length
6"
Thread Length
1-1/16"
Tap Thread Size
1/4"-18
Pitch Diameter Limit
Not Rated
Shank Length
4 15/16 in
Thread Size
1/4"-18
Tap Length Standard
ANSI
Square Size
0.4210 in
75% Thread Drill Size
7/16 in
Size
1/4"

Details

Item
Pipe Tap
Tap Style
Pipe
Tap Chamfer
Plug
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
5
Tap Finish
Bright
Tap Thread Type
NPT
Number of Pieces
1
Tap Grouping
Tap
Standards
ANSI
List Number
Common Specials
Cutting Direction - Machining
Right Hand
Series
Common Special
Thread Limit
Not Rated
Measurement System
Fractional Inch
Extended Neck
Yes
Thread Standard
NPS, NPSF, NPSI, NPT
Tap Shank Standard
ANSI
Material Grade - Machining
Common Special
Threads per Inch
18
Tap Type
Pipe
Extended Shank
Yes

Description

Extension Tap, Thread Size 1/4 In.-18, NPT, NPTF, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 7/16 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.