Zoro Homepage

Pipette, 1.0mL, PK1000

  • Mfr # 21F246

  • Zoro # G4615712


product price: $23.89
/pk 1000, $0.02/ea

Key Features

Material
LDPE
Capacity
1 mL
Material of Construction
Low Density Polyethylene
Special Features
Mini
Length
6.9 cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21F246
Zoro #
G4615712
UPC #
190735554111
Country of Origin
China

Dimensions

Length
6.9 cm
Overall Length
69 mm

Details

Material
LDPE
Capacity
1 mL
Material of Construction
Low Density Polyethylene
Special Features
Mini
Sterile/Non-Sterile
Non-Sterile
Item
Transfer Pipette
Product Type
Transfer Pipette
Sterility
Non-Sterile
Capacity - Maximum
1 mL

Description

Transfer Pipette, Capacity 1 mL, Material of Construction Low Density Polyethylene, Length 6.9 cm, Non-Sterile, Special Features Mini, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.