Zoro Homepage

Pipette, 1.2mL, PK1000

  • Mfr # 21F239

  • Zoro # G4630516


product price: $25.29
/pk 1000, $0.03/ea

Key Features

Material
LDPE
Capacity
1.2 mL
Special Features
Mini
Sterile/Non-Sterile
Non-Sterile
Material of Construction
Low Density Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21F239
Zoro #
G4630516
UPC #
190735554043
Country of Origin
China

Dimensions

Length
6.5 cm
Overall Length
65 mm

Details

Material
LDPE
Capacity
1.2 mL
Special Features
Mini
Sterile/Non-Sterile
Non-Sterile
Item
Transfer Pipette
Material of Construction
Low Density Polyethylene
Product Type
Transfer Pipette
Sterility
Non-Sterile
Capacity - Maximum
1.2 mL

Description

Transfer Pipette, Capacity 1.2 mL, Material of Construction Low Density Polyethylene, Length 6.5 cm, Non-Sterile, Special Features Mini, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.