Zoro Homepage

Pipette, 1.5mL, PK1000

  • Mfr # 21F247

  • Zoro # G4624277


product price: $26.29
/pk 1000, $0.03/ea

Key Features

Material
LDPE
Capacity
1.5 mL
Length
70 mm
Tolerance
25 Drops per mL
Special Features
Mini
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21F247
Zoro #
G4624277
UPC #
190735554128
Country of Origin
China

Dimensions

Length
70 mm
Overall Length
70 mm

Details

Material
LDPE
Capacity
1.5 mL
Item
Transfer Pipette
Tolerance
25 Drops per mL
Special Features
Mini
Material of Construction
Low Density Polyethylene
Graduation Range
Non-graduated
Sterile/Non-Sterile
Non-Sterile
Product Type
Transfer Pipette
Sterility
Non-Sterile
Capacity - Maximum
1.5 mL

Description

Transfer Pipette, Capacity 1.5 mL, Graduation Range Non-graduated, Material of Construction Low Density Polyethylene, Tolerance 25 Drops per mL, Length 70 mm, Non-Sterile, Special Features Mini, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.