Zoro Homepage

Pipette, 1.5mL, PK500

  • Mfr # 21F237

  • Zoro # G4627104


product price: $13.95
/pk 500, $0.03/ea

Key Features

Material
LDPE
Capacity
1.5 mL
Special Features
Narrow Stem
Graduation Subdivisions
0.1 mL
Material of Construction
Low Density Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21F237
Zoro #
G4627104
UPC #
190735554029
Country of Origin
China

Dimensions

Length
11.6 cm
Overall Length
116 mm

Details

Material
LDPE
Capacity
1.5 mL
Special Features
Narrow Stem
Graduation Subdivisions
0.1 mL
Item
Transfer Pipette
Material of Construction
Low Density Polyethylene
Graduation Range
0.3mL
Sterile/Non-Sterile
Non-Sterile
Product Type
Transfer Pipette
Sterility
Non-Sterile
Capacity - Maximum
1.5 mL

Description

Transfer Pipette, Capacity 1.5 mL, Graduation Range 0.3mL, Material of Construction Low Density Polyethylene, Graduation Subdivisions 0.1 mL, Length 11.6 cm, Non-Sterile, Special Features Narrow Stem, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.