Zoro Homepage

Pipette, 5.8mL, PK500

  • Mfr # 21F244

  • Zoro # G4615387


product price: $34.39
/pk 500, $0.07/ea

Key Features

Material
LDPE
Capacity
5.8 mL
Special Features
Fine Tip
Material of Construction
Low Density Polyethylene
Length
15.6 cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21F244
Zoro #
G4615387
UPC #
190735554098
Country of Origin
China

Dimensions

Length
15.6 cm
Overall Length
156 mm

Details

Material
LDPE
Capacity
5.8 mL
Special Features
Fine Tip
Material of Construction
Low Density Polyethylene
Sterile/Non-Sterile
Non-Sterile
Item
Transfer Pipette
Product Type
Transfer Pipette
Capacity - Maximum
5.8 mL
Sterility
Non-Sterile

Description

Transfer Pipette, Capacity 5.8 mL, Material of Construction Low Density Polyethylene, Length 15.6 cm, Non-Sterile, Special Features Fine Tip, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.