Zoro Homepage

Pipette, 5mL, PK500

  • Mfr # 21F236

  • Zoro # G4633386


product price: $15.19
/pk 500, $0.03/ea

Key Features

Material
LDPE
Capacity
5 mL
Material of Construction
Low Density Polyethylene
Sterile/Non-Sterile
Non-Sterile
Length
14.5 cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21F236
Zoro #
G4633386
UPC #
190735554012
Country of Origin
China

Dimensions

Length
14.5 cm
Overall Length
145 mm

Details

Material
LDPE
Capacity
5 mL
Material of Construction
Low Density Polyethylene
Sterile/Non-Sterile
Non-Sterile
Graduation Subdivisions
0.25 mL
Special Features
Narrow Stem
Graduation Range
1mL
Item
Transfer Pipette
Product Type
Transfer Pipette
Sterility
Non-Sterile
Capacity - Maximum
5 mL

Description

Transfer Pipette, Capacity 5 mL, Graduation Range 1mL, Material of Construction Low Density Polyethylene, Graduation Subdivisions 0.25 mL, Length 14.5 cm, Non-Sterile, Special Features Narrow Stem, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.