Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipette, Orange, 34.5 cm L, PK200

  • Mfr # 667212B

  • Zoro # G3894269


product price: $66.39
/pk 200, $0.33/ea

Key Features

Material
Plastic
Color
Orange
Capacity
10 mL
Length
34.5 cm
Graduation Range
1 to 10mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
667212B
Zoro #
G3894269
UPC #
-
Country of Origin
China

Dimensions

Length
34.5 cm
Overall Length
345 mm

Details

Material
Plastic
Color
Orange
Capacity
10 mL
Graduation Range
1 to 10mL
Negative Graduations
-3 mL
Class
A
Item
Serological Pipette
Sterile/Non-Sterile
Sterile
Standards
ASTM E-934
Band Color
Orange
Graduation Subdivisions
0.1 mL
Material of Construction
Plastic
Type
Wide Tip
Tolerance
2%
Product Type
Serological Pipette
Sterility
Sterile
Graduation Increments
0.1 mL
Capacity - Maximum
10 mL
Pipette Type
Wide Tip

Description

Serological Pipette, Wide Tip, Capacity 10 mL, Graduation Range 1 to 10mL, Material of Construction Plastic, Graduation Subdivisions 0.1 mL, Negative Graduations -3 mL, Tolerance 2 Percent, Length 34.5 cm, Band Color Orange, Class A, Sterile, Standards ASTM E-934, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.