Zoro Homepage

Pipette, Plastic, Class A, 23.5 cm L, PK100 (Formerly Lab Safety Supply)

  • Mfr # 667226B

  • Zoro # G3894250


product price: $65.99
/pk 100, $0.66/ea

Key Features

Material
Plastic
Capacity
25 mL
Tolerance
2%
Standards
ASTM E-934
Length
23.5 cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
667226B
Zoro #
G3894250
UPC #
-
Country of Origin
China

Dimensions

Length
23.5 cm
Overall Length
235 mm

Details

Material
Plastic
Capacity
25 mL
Tolerance
2%
Standards
ASTM E-934
Negative Graduations
-10 mL
Graduation Range
3.5 to 25mL
Item
Serological Pipette
Class
A
Graduation Subdivisions
0.5 mL
Sterile/Non-Sterile
Sterile
Type
Short
Band Color
Red
Material of Construction
Plastic
Product Type
Serological Pipette
Capacity - Maximum
25 mL
Sterility
Sterile
Graduation Increments
0.5 mL
Pipette Type
Short

Description

Formerly Lab Safety Supply.


Serological Pipette, Short, Capacity 25 mL, Graduation Range 3.5 to 25mL, Material of Construction Plastic, Graduation Subdivisions 0.5 mL, Negative Graduations -10 mL, Tolerance 2 Percent, Length 23.5 cm, Band Color Red, Class A, Sterile, Standards ASTM E-934, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.