Zoro Homepage

Pipette, Plastic, Orange, 3.5 cm L, PK200

  • Mfr # 667211B

  • Zoro # G3894278


product price: $66.99
/pk 200, $0.33/ea

Key Features

Material
Plastic
Color
Orange
Capacity
10 mL
Graduation Subdivisions
0.2 mL
Material of Construction
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
667211B
Zoro #
G3894278
UPC #
-
Country of Origin
China

Dimensions

Length
23.5 cm
Overall Length
235 mm

Details

Material
Plastic
Color
Orange
Capacity
10 mL
Graduation Subdivisions
0.2 mL
Material of Construction
Plastic
Item
Serological Pipette
Band Color
Orange
Type
Short
Graduation Range
2 to 10mL
Class
A
Tolerance
2%
Negative Graduations
-10 mL
Sterile/Non-Sterile
Sterile
Standards
ASTM E-934
Product Type
Serological Pipette
Sterility
Sterile
Capacity - Maximum
10 mL
Pipette Type
Short
Graduation Increments
0.2 mL

Description

Serological Pipette, Short, Capacity 10 mL, Graduation Range 2 to 10mL, Material of Construction Plastic, Graduation Subdivisions 0.2 mL, Negative Graduations -10 mL, Tolerance 2 Percent, Length 23.5 cm, Band Color Orange, Class A, Sterile, Standards ASTM E-934, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.