Zoro Homepage

Pipette Pump

  • Mfr # 4YMP8

  • Zoro # G3900994


product price: $16.15
/ea

Key Features

Size
10ml
Material
Plastic
Color
Green
Product Type
Manual Pipette Controller
Capacity - Maximum
10 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4YMP8
Zoro #
G3900994
UPC #
-
Country of Origin
India

Dimensions

Size
10ml

Details

Material
Plastic
Color
Green
Item
Manual Pipette Controller
Product Type
Manual Pipette Controller
Capacity - Maximum
10 mL
Number of Channels
1
Pipettor Type
Manual Controller

Description

Designed for easy and precise pipetting. Pumps feature a lever for quick release, and forward or backward wheel movement. The soft elastic chuck has a threaded collar to tightly grip glass or plastic pipettes. Easy to clean. 10 mL Capacity, Green.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.