Zoro Homepage

Pipette Transfer, 4.5mL, PK500

  • Mfr # 21F233

  • Zoro # G4604372


product price: $14.65
/pk 500, $0.03/ea

Key Features

Material
LDPE
Capacity
4.5 mL
Sterile/Non-Sterile
Non-Sterile
Special Features
Narrow Stem
Length
15.5 cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21F233
Zoro #
G4604372
UPC #
190735553985
Country of Origin
China

Dimensions

Length
15.5 cm
Overall Length
155 mm

Details

Material
LDPE
Capacity
4.5 mL
Sterile/Non-Sterile
Non-Sterile
Item
Transfer Pipette
Special Features
Narrow Stem
Material of Construction
Low Density Polyethylene
Product Type
Transfer Pipette
Pipette Type
Transfer
Sterility
Non-Sterile
Capacity - Maximum
4.5 mL

Description

Transfer Pipette, Capacity 4.5 mL, Material of Construction Low Density Polyethylene, Length 15.5 cm, Non-Sterile, Special Features Narrow Stem, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.