Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipette Transfer, 6mL, PK500

  • Mfr # 21F235

  • Zoro # G4549675


product price: $33.69
/pk 500, $0.07/ea

Key Features

Material
LDPE
Capacity
6 mL
Sterile/Non-Sterile
Non-Sterile
Length
22.6 cm
Special Features
Extra Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21F235
Zoro #
G4549675
UPC #
190735554005
Country of Origin
China

Dimensions

Length
22.6 cm
Overall Length
226 mm

Details

Material
LDPE
Capacity
6 mL
Sterile/Non-Sterile
Non-Sterile
Special Features
Extra Long
Material of Construction
Low Density Polyethylene
Item
Transfer Pipette
Product Type
Transfer Pipette
Pipette Type
Transfer
Capacity - Maximum
6 mL
Sterility
Non-Sterile

Description

Transfer Pipette, Capacity 6 mL, Material of Construction Low Density Polyethylene, Length 22.6 cm, Non-Sterile, Special Features Extra Long, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.