Zoro Homepage

Pipetter Tips, 10mL, PK100

  • Mfr # 21R698

  • Zoro # G4670967


product price: $29.29
/pk 100, $0.29/ea

Key Features

Type
Micro Tip
Material of Construction
polypropylene
For Use With
Compatible With Eppendorf, Gilson, Nichiryo (Similar Design To Eppendorf Tips), Rainin
Height
9.6 in
Capacity
10mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21R698
Zoro #
G4670967
UPC #
190735554791
Country of Origin
India

Dimensions

Height
9.6 in
Diameter
0.72 in
Overall Diameter
3/4 in
Overall Height
9 5/8 in

Details

Type
Micro Tip
Material of Construction
polypropylene
For Use With
Compatible With Eppendorf, Gilson, Nichiryo (Similar Design To Eppendorf Tips), Rainin
Capacity
10mL
Item
Pipettor Tip
Packaging
Resealable LDPE Polybag
Color
Clear
Material
Polypropylene
Configuration
Bulk Bag
For Pipette Type
Eppendorf Pipettor Gilson Pipettor, Nichiryo Pipettor, Rainin Pipettor
Capacity - Maximum
10 mL
Compatible Product Type
Eppendorf, Gilson, Nichiryo Pipette, Rainin
Includes Filter
No Filter

Description

Pipetter Tips, Micro Tip, Material of Construction Polypropylene, Capacity 10mL, Height 9.6 In., Diameter 0.72 In., Color Neutral, For Use With Compatible With Eppendorf, Gilson, Rainin, Nichiryo (Similar Design To Eppendorf Tips), Resealable LDPE Polybag Packaging, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.