Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipetter Tips, 5mL, PK100

  • Mfr # 21R695

  • Zoro # G4703264


product price: $11.25
/pk 100, $0.11/ea

Key Features

Type
Micro Tip
Material of Construction
polypropylene
Color
Clear
For Use With
Compatible With Gilson, Rainin And Nichiryo
Packaging
Resealable LDPE Polybag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21R695
Zoro #
G4703264
UPC #
190735554760
Country of Origin
India

Dimensions

Height
6.012 in
Diameter
0.608 in
Overall Diameter
5/8 in
Overall Height
6 in

Details

Type
Micro Tip
Material of Construction
polypropylene
Color
Clear
For Use With
Compatible With Gilson, Rainin And Nichiryo
Packaging
Resealable LDPE Polybag
Capacity
5mL
Item
Pipettor Tip
Material
Polypropylene
Configuration
Bulk Bag
Capacity - Maximum
5 mL
Includes Filter
No Filter
For Pipette Type
Gilson Pipettor, Nichiryo Pipettor, Rainin Pipettor
Compatible Product Type
Gilson, Nichiryo Pipette, Rainin

Description

Pipetter Tips, Micro Tip, Material of Construction Polypropylene, Capacity 5mL, Height 6.012 In., Diameter 0.608 In., Color Neutral, For Use With Compatible With Gilson, Rainin And Nichiryo, Resealable LDPE Polybag Packaging, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.