Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Piston Ring Set, 3 3/4 In Bore Dia, 2Pcs

  • Mfr # 4PKK7

  • Zoro # G3055062


product price: $4.25
/ea
Sold in multiples of 3 for $12.75

Key Features

Temp. Range
-40 Degrees to 250 Degrees F
For Bore Dia.
3 3/4 in
Material
15 Percent Glass Filled PTFE, Buna N
Number of Pieces
2
Durometer
58 Shore D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PKK7
Zoro #
G3055062
UPC #
-
Country of Origin
China

Dimensions

For Bore Dia.
3 3/4 in

Details

Temp. Range
-40 Degrees to 250 Degrees F
Material
15 Percent Glass Filled PTFE, Buna N
Number of Pieces
2
Durometer
58 Shore D
Color
Black, Gold
Item
PTFE Square Ring Piston Seal Set
Includes
(1) Each: PTFE Piston Ring With Nitrile Energizer, 70 Durometer Buna O-Ring
Seal Durometer
58 Shore D
Seal Material
Buna N

Description

PTFE Square Ring Piston Seal Set, For Bore Dia. 3 3/4 in, Seal Material Buna N, Number of Pieces 2, Seal Durometer 58 Shore D, Color Black, Gold, Temp. Range -40 Degrees to 250 Degrees F, Includes (1) Each: PTFE Piston Ring With Nitrile Energizer, 70 Durometer Buna O-Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.