Piston Ring Set, 4 3/4 In Bore Dia, 2Pcs
Mfr # 4PKL2
Zoro # G0782591
product price: $5.19
/eaSold in multiples of 2 for $10.38
Key Features
Temp. Range
-40 Degrees to 250 Degrees F
Color
Black, Gold
Includes
(1) Each: PTFE Piston Ring With Nitrile Energizer, 70 Durometer Buna O-Ring
For Bore Dia.
4 3/4 in
Number of Pieces
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4PKL2
Zoro #
G0782591
UPC #
-
Country of Origin
China
Dimensions
For Bore Dia.
4 3/4 in
Details
Temp. Range
-40 Degrees to 250 Degrees F
Color
Black, Gold
Includes
(1) Each: PTFE Piston Ring With Nitrile Energizer, 70 Durometer Buna O-Ring
Number of Pieces
2
Item
PTFE Square Ring Piston Seal Set
Material
15 Percent Glass Filled PTFE, Buna N
Durometer
58 Shore D
Seal Durometer
58 Shore D
Seal Material
Buna N
Description
PTFE Square Ring Piston Seal Set, For Bore Dia. 4 3/4 in, Seal Material Buna N, Number of Pieces 2, Seal Durometer 58 Shore D, Color Black, Gold, Temp. Range -40 Degrees to 250 Degrees F, Includes (1) Each: PTFE Piston Ring With Nitrile Energizer, 70 Durometer Buna O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.