Zoro Homepage

Piston Seal, 1 7/8IDx2 1/4OD, 3/16Wx3/16H

  • Mfr # 2JAZ7

  • Zoro # G2050115


product price: $3.69
/ea

Key Features

For Bore Dia.
2 1/4 in
Height
3/16 in
Seal Material
Urethane
For Groove Width
0.28 in
Seal Durometer
95 Shore A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2JAZ7
Zoro #
G2050115
UPC #
-
Country of Origin
Multiple

Dimensions

For Bore Dia.
2 1/4 in
Height
3/16 in
For Groove Width
0.28 in
Width
3/16 in
Inside Dia.
1 7/8 in
Outside Dia.
2 1/4 in
For Piston Groove Dia.
1.875 in

Details

Item
Piston Crown Seal
Seal Material
Urethane
Seal Durometer
95 Shore A
Color
Black
Temp. Range
-35 Degrees to 220 Degrees F
Seal Temp. Range
-65 F to 220 F
Shell Durometer
95 Shore A
Shell Temp. Range
-65 F to +220 F
Type
Crown
Seal Type
Crown
Max. Speed
3.0 fps
Max. Pressure
5,000 psi

Description

Piston Crown Seal, Seal Type Crown, Seal Material Urethane, For Bore Dia. 2 1/4 in, Seal Durometer 95 Shore A, Shell Durometer 95 Shore A, Temp. Range -35 Degrees to 220 Degrees F, For Groove Width 0.28 in, For Piston Groove Dia. 1.875 in, Max. Speed 3.0 fps, Max. Pressure 5,000 psi, Inside Dia. 1 7/8 in, Outside Dia. 2 1/4 in, Width 3/16 in, Height 3/16 in, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.