Zoro Homepage

Piston Seal, 2 5/8 IDx3 OD, 3/16 Wx3/16 H

  • Mfr # 2JBA1

  • Zoro # G3171856


product price: $6.45
/ea

Key Features

Height
3/16 in
For Bore Dia.
3 in
Seal Material
Urethane
For Groove Width
0.28 in
Seal Durometer
95 Shore A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2JBA1
Zoro #
G3171856
UPC #
-
Country of Origin
Multiple

Dimensions

Height
3/16 in
For Bore Dia.
3 in
For Groove Width
0.28 in
Outside Dia.
3 in
Inside Dia.
2 5/8 in
Width
3/16 in
For Piston Groove Dia.
2.624 in

Details

Item
Piston Crown Seal
Seal Material
Urethane
Seal Durometer
95 Shore A
Color
Black
Temp. Range
-35 Degrees to 220 Degrees F
Seal Temp. Range
-65 F to 220 F
Shell Temp. Range
-65 F to +220 F
Shell Durometer
95 Shore A
Type
Crown
Seal Type
Crown
Max. Speed
3.0 fps
Max. Pressure
5,000 psi

Description

Piston Crown Seal, Seal Type Crown, Seal Material Urethane, For Bore Dia. 3 in, Seal Durometer 95 Shore A, Shell Durometer 95 Shore A, Temp. Range -35 Degrees to 220 Degrees F, For Groove Width 0.28 in, For Piston Groove Dia. 2.624 in, Max. Speed 3.0 fps, Max. Pressure 5,000 psi, Inside Dia. 2 5/8 in, Outside Dia. 3 in, Width 3/16 in, Height 3/16 in, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.