Zoro Homepage

Piston Seal, 3 7/8IDx4 1/4OD, 3/16Wx3/16H

  • Mfr # 2JBA6

  • Zoro # G1650546


product price: $9.99
/ea

Key Features

Height
3/16 in
For Bore Dia.
4 1/4 in
Seal Material
Urethane
For Groove Width
0.28 in
Seal Durometer
95 Shore A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2JBA6
Zoro #
G1650546
UPC #
-
Country of Origin
Multiple

Dimensions

Height
3/16 in
For Bore Dia.
4 1/4 in
For Groove Width
0.28 in
Width
3/16 in
Inside Dia.
3 7/8 in
Outside Dia.
4 1/4 in
For Piston Groove Dia.
3.875 in

Details

Item
Piston Crown Seal
Seal Material
Urethane
Seal Durometer
95 Shore A
Color
Black
Temp. Range
-35 Degrees to 220 Degrees F
Type
Crown
Seal Temp. Range
-65 F to 220 F
Shell Temp. Range
-65 F to +220 F
Shell Durometer
95 Shore A
Seal Type
Crown
Max. Pressure
5,000 psi
Max. Speed
3.0 fps

Description

Piston Crown Seal, Seal Type Crown, Seal Material Urethane, For Bore Dia. 4 1/4 in, Seal Durometer 95 Shore A, Shell Durometer 95 Shore A, Temp. Range -35 Degrees to 220 Degrees F, For Groove Width 0.28 in, For Piston Groove Dia. 3.875 in, Max. Speed 3.0 fps, Max. Pressure 5,000 psi, Inside Dia. 3 7/8 in, Outside Dia. 4 1/4 in, Width 3/16 in, Height 3/16 in, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.