Zoro Homepage

Piston Seal, 4 5/8 IDx5 OD, 3/16 Wx3/16 H

  • Mfr # 2JAY4

  • Zoro # G1579322


product price: $14.99
/ea

Key Features

Height
3/16 in
For Bore Dia.
5 in
Seal Material
Nitrile
For Groove Width
0.282 in
Seal Durometer
70 Shore A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2JAY4
Zoro #
G1579322
UPC #
-
Country of Origin
India

Dimensions

Height
3/16 in
For Bore Dia.
5 in
For Groove Width
0.282 in
Inside Dia.
4 5/8 in
Outside Dia.
5 in
Width
3/16 in
For Piston Groove Dia.
4.63 in

Details

Item
Piston T-Seal
Seal Material
Nitrile
Seal Durometer
70 Shore A
Color
Black
Temp. Range
-35 Degrees to 220 Degrees F
Backup Ring Material
Nylon
Seal Temp. Range
-35 F to 265 F
Type
T-Seal
Seal Type
T-Seal
Max. Pressure
5,000 psi
Max. Speed
3.0 fps

Description

Piston T-Seal, Seal Type T-Seal, Seal Material Nitrile, For Bore Dia. 5 in, Seal Durometer 70 Shore A, Temp. Range -35 Degrees to 220 Degrees F, For Groove Width 0.282 in, For Piston Groove Dia. 4.63 in, Max. Speed 3.0 fps, Max. Pressure 5,000 psi, Backup Ring Material Nylon, Inside Dia. 4 5/8 in, Outside Dia. 5 in, Width 3/16 in, Height 3/16 in, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.