Zoro Homepage

Piston Seal, 6 ID x 6 1/2 OD, 1/4 W x 1/4H

  • Mfr # 2JAY7

  • Zoro # G2224625


product price: $19.19
/ea

Key Features

Height
1/4 in
For Bore Dia.
6 1/2 in
Seal Material
Nitrile
For Groove Width
0.368 in
Seal Durometer
70 Shore A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2JAY7
Zoro #
G2224625
UPC #
-
Country of Origin
India

Dimensions

Height
1/4 in
For Bore Dia.
6 1/2 in
For Groove Width
0.368 in
Inside Dia.
6 in
Outside Dia.
6 1/2 in
Width
1/4 in
For Piston Groove Dia.
6.025 in

Details

Item
Piston T-Seal
Seal Material
Nitrile
Seal Durometer
70 Shore A
Color
Black
Temp. Range
-35 Degrees to 220 Degrees F
Seal Temp. Range
-35 F to 265 F
Type
T-Seal
Backup Ring Material
Nylon
Seal Type
T-Seal
Max. Speed
3.0 fps
Max. Pressure
5,000 psi

Description

Piston T-Seal, Seal Type T-Seal, Seal Material Nitrile, For Bore Dia. 6 1/2 in, Seal Durometer 70 Shore A, Temp. Range -35 Degrees to 220 Degrees F, For Groove Width 0.368 in, For Piston Groove Dia. 6.025 in, Max. Speed 3.0 fps, Max. Pressure 5,000 psi, Backup Ring Material Nylon, Inside Dia. 6 in, Outside Dia. 6 1/2 in, Width 1/4 in, Height 1/4 in, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.