Zoro Homepage

Plain Finish 18-8 Stainless Steel Nylon Insert Hex Lock Nut Assortment, 1090 pc.

  • Mfr # WWG16SSNYLGR

  • Zoro # G2981194


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Includes
(100) Each: 10-24, 10-32, 1/4"-20, 1/4"-28, 5/16"-18, 5/16"-24, 3/8"-16, 3/8"-24, (50) Each: 7/16"-14, 7/16"-20, 1/2"-13, 1/2"-20, (25) Each: 5/8"-11, 5/8"-18, (20) Each: 3/4"-10, 3/4"-16, Metal Contianer, Fits Cabinet No. 4UJ35
System of Measurement
Inch/Metric
Material
18-8 Stainless Steel
Finish
Plain
Number of Sizes
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG16SSNYLGR
Zoro #
G2981194
UPC #
-
Country of Origin
China

Dimensions

Number of Sizes
16
Number of Thread Sizes
16
Thread Sizes
1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 10-24, 10-32, 3/4"-10, 3/4"-16, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 5/8"-11, 5/8"-18, 7/16"-14, 7/16"-20
Number of different sizes
16

Details

Item
Hex Locknut Assortment
Includes
(100) Each: 10-24, 10-32, 1/4"-20, 1/4"-28, 5/16"-18, 5/16"-24, 3/8"-16, 3/8"-24, (50) Each: 7/16"-14, 7/16"-20, 1/2"-13, 1/2"-20, (25) Each: 5/8"-11, 5/8"-18, (20) Each: 3/4"-10, 3/4"-16, Metal Contianer, Fits Cabinet No. 4UJ35
System of Measurement
Inch/Metric
Material
18-8 Stainless Steel
Finish
Plain
Number of Pieces
1,090
Type
Nylon Insert, UNC and UNF
Washer Finish
Plain
Nut Finish
Plain
Nut Type
Hex Lock Nut
Includes Washers
No
Washer Material
Stainless Steel
Thread Type
Coarse, Fine
Number of Nuts
1,090
Number of Washers
0
Nut Material
Stainless Steel
Lock Type
Nylon Insert
Product Type
Hex Locknut
Number of pieces
1,090

Description

Hex Locknut Assortment, Includes Washers No, Lock Type Nylon Insert, Number of Nuts 1,090, Number of Thread Sizes 16, Number of Washers 0, Nut Finish Plain, Nut Material Stainless Steel, Nut Type Hex Lock Nut, System of Measurement Inch/Metric, Thread Sizes 1/2 In.-13, 1/2 In.-20, 1/4 In.-20, 1/4 In.-28, #10-24, #10-32, 3/4 In.-10, 3/4 In.-16, 3/8 In.-16, 3/8 In.-24, 5/16 In.-18, 5/16 In.-24, 5/8 In.-11, 5/8 In.-18, 7/16 In.-14, 7/16 In.-20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.