Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plant Protection Fabric, 12 x 250 ft.

  • Mfr # 31NG34

  • Zoro # G9193877


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Size
12 x 250 ft
Material
Polypropylene
Color
White
Product Type
Plant Protection Fabric
Overall Width
12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31NG34
Zoro #
G9193877
UPC #
190735811047
Country of Origin
China

Dimensions

Size
12 x 250 ft
Overall Width
12 ft
Overall Length
250 ft

Details

Item
Plant Protection Fabric
Material
Polypropylene
Color
White
Product Type
Plant Protection Fabric

Description

Plant Protection Fabric, Overall Width 12 ft, Overall Length 250 ft, Material Polypropylene, Product Type Plant Protection Fabric, Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.