Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Ball Stock, 1/2" dia., PK100

  • Mfr # BULK-PB-PP-11

  • Zoro # G7285417


product price: $14.15
/pk 100, $0.14/ea

Key Features

Material
Polypropylene
Grade
Standard
Dia. Tolerance
+/-0.002 in
Weight
0.3 lb
Rockwell Hardness
85 HRM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PB-PP-11
Zoro #
G7285417
UPC #
193005349974
Country of Origin
China

Dimensions

Diameter
1/2 in
Dia. Tolerance
+/-0.002 in
Plastic Diameter
1/2 in
Plastic Diameter Tolerance
+/-0.002 in

Details

Item
Polypropylene Balls
Material
Polypropylene
Grade
Standard
Weight
0.3 lb
Rockwell Hardness
85 HRM
Application
Aerospace, Energy, Manufacturing, Medical
Standards
UL 94 HB
Compressive Strength
800 psi
Plastic Hardness Rating
Hard
Tensile Strength
4,200 psi
Friction Coefficient
0.5
Impact Strength
1.2 ft-lb/in
Minimum Temperature
0 Degrees F
Water Absorption
0.01 %
Machinability
Fair
Color
White
Corrosion and Chemical Resistance
Good
Plastic Density
0.033 lb/cu in
Impact Strength Rating
Poor
UV Resistant
No
Plastic Hardness
Rockwell M85
Water Absorption Rating
Excellent
Friction Rating
Slippery
Wear Factor
Fair
Plastic Clarity
Translucent
Tensile Strength Rating
Poor
Maximum Temperature
180 Degrees F
Shape
Ball
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Shore Hardness
70 Shore D

Description

Polypropylene Balls, Polypropylene, Plastic Diameter 1/2 in, Tensile Strength 4,200 psi, Impact Strength 1.2 ft-lb/in, Plastic Diameter Tolerance +/-0.002 in, Plastic Hardness Rockwell M85, White, Weight 0.3 lb, Grade Standard, Friction Coefficient 0.5, Plastic Clarity Translucent, 0.033 lb/cu in, Tensile Strength Rating Poor, Water Absorption 0.01 Percent, Standards UL 94 HB, Minimum Temperature 0 Degrees F, Maximum Temperature 180 Degrees F, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.