Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Ball Stock, 1/2" dia., PK50

  • Mfr # BULK-PB-NYL-11

  • Zoro # G7285295


product price: $15.19
/pk 50, $0.30/ea

Key Features

Material
Nylon 6/6
Grade
Standard
Dia. Tolerance
+/-0.002 in
Weight
0.2 lb
Rockwell Hardness
85 HRM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PB-NYL-11
Zoro #
G7285295
UPC #
193005349912
Country of Origin
China

Dimensions

Diameter
1/2 in
Dia. Tolerance
+/-0.002 in
Plastic Diameter Tolerance
+/-0.002 in
Plastic Diameter
1/2 in

Details

Item
Nylon Balls
Material
Nylon 6/6
Grade
Standard
Weight
0.2 lb
Rockwell Hardness
85 HRM
Application
Aerospace, Energy, Manufacturing, Medical
Standards
UL 94 HB
Compressive Strength
800 psi
Tensile Strength
13,000 psi
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
Plastic Clarity
Opaque
Shape
Ball
Tensile Strength Rating
Excellent
Friction Coefficient
0.25
Machinability
Good
Water Absorption
1.28 %
Impact Strength Rating
Poor
Plastic Hardness
Rockwell M85
UV Resistant
No
Water Absorption Rating
Poor
Wear Factor
Excellent
Friction Rating
Very Slippery
Minimum Temperature
-20 Degrees F
Impact Strength
0.6 ft-lb/in
Maximum Temperature
210 Degrees F
Color
Off-White
Plastic Density
0.041 lb/cu in
Shore Hardness
70 Shore D
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant

Description

Nylon Balls, Nylon 6/6, Plastic Diameter 1/2 in, Tensile Strength 13,000 psi, Impact Strength 0.6 ft-lb/in, Plastic Diameter Tolerance +/-0.002 in, Plastic Hardness Rockwell M85, Off-White, Weight 0.2 lb, Grade Standard, Friction Coefficient 0.25, Plastic Clarity Opaque, 0.041 lb/cu in, Tensile Strength Rating Excellent, Water Absorption 1.28 Percent, Standards UL 94 HB, Minimum Temperature -20 Degrees F, Maximum Temperature 210 Degrees F, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.