Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Ball Stock, 1/4" dia., PK100

  • Mfr # BULK-PB-NYL-7

  • Zoro # G7285286


product price: $11.55
/pk 100, $0.12/ea

Key Features

Material
Nylon 6/6
Grade
Standard
Dia. Tolerance
+/-0.002 in
Weight
0.1 lb
Rockwell Hardness
85 HRM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PB-NYL-7
Zoro #
G7285286
UPC #
193005349899
Country of Origin
China

Dimensions

Diameter
1/4 in
Dia. Tolerance
+/-0.002 in
Plastic Diameter Tolerance
+/-0.002 in
Plastic Diameter
1/4 in

Details

Item
Nylon Balls
Material
Nylon 6/6
Grade
Standard
Weight
0.1 lb
Rockwell Hardness
85 HRM
Application
Aerospace, Energy, Manufacturing, Medical
Standards
UL 94 HB
Compressive Strength
800 psi
Plastic Clarity
Opaque
Plastic Density
0.041 lb/cu in
Plastic Hardness
Rockwell M85
UV Resistant
No
Friction Rating
Very Slippery
Maximum Temperature
210 Degrees F
Machinability
Good
Minimum Temperature
-20 Degrees F
Shape
Ball
Corrosion and Chemical Resistance
Fair
Water Absorption Rating
Poor
Tensile Strength Rating
Excellent
Water Absorption
1.28 %
Tensile Strength
13,000 psi
Color
Off-White
Impact Strength
0.6 ft-lb/in
Plastic Hardness Rating
Hard
Impact Strength Rating
Poor
Wear Factor
Excellent
Friction Coefficient
0.25
Shore Hardness
70 Shore D
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant

Description

Nylon Balls, Nylon 6/6, Plastic Diameter 1/4 in, Tensile Strength 13,000 psi, Impact Strength 0.6 ft-lb/in, Plastic Diameter Tolerance +/-0.002 in, Plastic Hardness Rockwell M85, Off-White, Weight 0.1 lb, Grade Standard, Friction Coefficient 0.25, Plastic Clarity Opaque, 0.041 lb/cu in, Tensile Strength Rating Excellent, Water Absorption 1.28 Percent, Standards UL 94 HB, Minimum Temperature -20 Degrees F, Maximum Temperature 210 Degrees F, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.