Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Ball Stock, 1/8" dia., PK100

  • Mfr # BULK-PB-AC-3

  • Zoro # G7285128


product price: $4.55
/pk 100, $0.05/ea

Key Features

Material
Acetal Copolymer
Grade
Standard
Dia. Tolerance
+/-0.002 in
Weight
0.1 lb
Rockwell Hardness
90 HRM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PB-AC-3
Zoro #
G7285128
UPC #
193005349790
Country of Origin
China

Dimensions

Diameter
1/8 in
Dia. Tolerance
+/-0.002 in
Plastic Diameter
1/8 in
Plastic Diameter Tolerance
+/-0.002 in

Details

Item
Acetal Balls
Material
Acetal Copolymer
Grade
Standard
Weight
0.1 lb
Rockwell Hardness
90 HRM
Application
Aerospace, Energy, Manufacturing, Medical
Standards
UL 94 HB
Compressive Strength
800 psi
Plastic Hardness Rating
Hard
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Fair
Tensile Strength
9,100 psi
Impact Strength
1.1 ft-lb/in
Tensile Strength Rating
Good
Water Absorption Rating
Good
UV Resistant
No
Minimum Temperature
-50 Degrees F
Water Absorption
0.22 %
Wear Factor
Excellent
Friction Rating
Slippery
Friction Coefficient
0.35
Plastic Clarity
Opaque
Plastic Hardness
Rockwell M90
Shape
Ball
Maximum Temperature
180 Degrees F
Machinability
Excellent
Plastic Density
0.051 lb/cu in
Color
White
Shore Hardness
73 Shore D
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated

Description

Acetal Balls, Acetal Copolymer, Plastic Diameter 1/8 in, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Plastic Diameter Tolerance +/-0.002 in, Plastic Hardness Rockwell M90, White, Weight 0.1 lb, Grade Standard, Friction Coefficient 0.35, Plastic Clarity Opaque, 0.051 lb/cu in, Tensile Strength Rating Good, Water Absorption 0.22 Percent, Standards UL 94 HB, Minimum Temperature -50 Degrees F, Maximum Temperature 180 Degrees F, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.